19 in 32W 1-Light Fluorescent 4-Pin G10Q Flush Mount Ceiling Fixture in White

You last purchased this on
 
Minka Lavery

19 in 32W 1-Light Fluorescent 4-Pin G10Q Flush Mount Ceiling Fixture in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Lavery

19 in 32W 1-Light Fluorescent 4-Pin G10Q Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #M102244PL
  • Item #3773786
  • Manufacturer Part #1022-44-PL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • White
  • White acrylic lens
  • Minka Lavery® collection
  • Energy efficient-this identifies lighting that uses 2/3 less energy than conventional lighting and lasts 6 to 10 times longer
  • UL listed - damp location
  • Dimensions: 19" L x 19" W x 4-1/2" H
  • Includes F22W/T9C and F32W/T9C/G10 bulbs
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
White Acrylic
Height:
4-1/2 in
Length:
19 in
Light Bulb Base Type:
4-Pin
Light Bulb Shape Code:
G10Q
Light Bulb Type:
Fluorescent
Lighting Style:
Transitional
Number of Lights:
1
UL Listed:
Yes
Watts:
32 W
Width:
19 in