This product requires certification to purchase.

2-Light Flush Mount Ceiling Fixture in Coal

Minka Lavery

2-Light Flush Mount Ceiling Fixture in Coal

  • Fast #
  • Part #M82366A
  • Item #9430846
  • Manufacturer Part #823-66A
4.1 out of 5 Customer Rating
Brand image
Minka Lavery

2-Light Flush Mount Ceiling Fixture in Coal

  • Fast #
  • Part #M82366A
  • Item #9430846
  • Manufacturer Part #823-66A
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Coal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Height
4-3/4 in
Length
13-1/4 in
Width
13-1/4 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Coal
Glass Type
Opal
Light Bulb Base Type
Medium E-27
Light Bulb Shape Code
A19
Number of Lights
2
Proposition 65
WWW.P65WARNINGS.CA.GOV
Electrical & Operational Information
Watts
60 W
Warranty & Product Information
UPC
747396114828