24-1/2 x 19-1/2 in. Oval Pivoting Mirror in Polished Chrome

You last purchased this on
 
Minka Lavery

Paradox 24-1/2 x 19-1/2 in. Oval Pivoting Mirror in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Lavery

Paradox 24-1/2 x 19-1/2 in. Oval Pivoting Mirror in Polished Chrome

  • Fast #
  • Part #M143177
  • Item #4058773
  • Manufacturer Part #1431-77
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Chrome
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
Collection:
Paradox
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-1/4 in
ETL Listed:
No
Glass Type:
Excavation
Height:
24-1/2 in
Installation Type:
Wall Mount
Material:
Steel, Aluminum, Brass, Glass
Product Type:
Oval Mirror
Shape:
Oval
Style:
Traditinal
UL Listed:
No
Weight:
12.13 lb
Width:
25 in