24 x 18 in. Rectangle Pivoting Mirror in Brushed Nickel
Paradox 24 x 18 in. Rectangle Pivoting Mirror in Brushed Nickel
Frequently Purchased Together
Product Details
- Brushed Nickel
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Paradox
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-1/4 in
- ETL Listed:
- No
- Glass Type:
- Excavation
- Height:
- 24-1/4 in
- Installation Type:
- Wall Mount
- Material:
- Steel, Aluminum, Brass, Glass
- Product Type:
- Rectangular Mirror
- Shape:
- Rectangular
- Style:
- Traditinal
- UL Listed:
- No
- Weight:
- 13.67 lb
- Width:
- 23-1/2 in