DESCRIPTION

  • Chrome
  • Dimensions: 18" W x 24" H x 3-1/4" L
  • Escutcheon covers over screw heads
  • Features adjustable tensioning pivots
  • Fully welded corners
  • Minka Lavery® collection
  • Rectangle beveled mirror
  • Solid cast swivels to 8°

Minka-Lavery Minka-Lavery® 24 x 18 in. Rectangle Pivoting Mirror

M1440

Manufacturer Part #: 1440-77

Color/Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Minka-Lavery®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Glass Type
Beveled
Height
24 in
Material
Glass
Width
18 in

Print

DOCUMENTS