25 in 34W 2-Light Fluorescent Bi-Pin G13 T8 Linear Ceiling Fixture in White
25 in 34W 2-Light Fluorescent Bi-Pin G13 T8 Linear Ceiling Fixture in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- White
- Clear acrylic lens
- Minka Lavery® collection
- Energy Star
- Provides 120V NPF
- Energy efficient-this identifies lighting that uses 2/3 less energy than conventional lighting and lasts 6 to 10 times longer
- Dimensions: 25" L x 6-1/2" W x 2-1/4" H
- Requires 2 F17W/24T8/G13 bulbs
- UL listed - damp location
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Clear Acrylic
- Green Product:
- Yes, Energy Star
- Height:
- 2-1/2 in
- Length:
- 25 in
- Light Bulb Base Type:
- Bi-Pin G13
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- Fluorescent
- Lighting Style:
- Traditional
- Number of Lights:
- 2
- UL Listed:
- Yes
- Watts:
- 34 W
- Width:
- 6-3/4 in