DESCRIPTION

  • For use in the kitchen, office, closet, hall, bath or powder room
  • Meets Title 24 energy efficiency standards
  • Safety listed for use in damp locations
  • The ML 2-Light White Wall or Ceiling Flush mount is sleek and contoured.
  • Uses two 17-Watt T8 fluorescent bulbs, sold separately

Minka-Lavery 26-3/4 in 34W 2-Light Fluorescent Bi-Pin G13 T8 Linear Ceiling Fixture in White

M101344PL

Manufacturer Part #: 1013-44-PL

Length:

26-3/4 in

SPECIFICATIONS

Bulb Type
Fluorescent
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
Yes
Glass Type
White Acrylic
Green
Energy Star, Yes
Height
4-1/2 in
Installation Type
Flush Mount
Length
26-3/4 in
Light Bulb Base Type
Bi-Pin G13
Light Bulb Shape Code
T8
Lighting Direction
Down Lighting
Material
Acrylic
Number Of Lights
2
UL Listed
Yes
Watts
34
Width
6-1/4 in

Print

DOCUMENTS