This product requires certification to purchase.

3 Light 23 in. Wide Bathroom Vanity Light in Dark Matte Black

Minka Lavery

3 Light 23 in. Wide Bathroom Vanity Light in Dark Matte Black

  • Fast #
  • Part #M2573899
  • Item #12246655
  • Manufacturer Part #2573-899
4.6 out of 5 Customer Rating
Brand image
Minka Lavery

3 Light 23 in. Wide Bathroom Vanity Light in Dark Matte Black

  • Fast #
  • Part #M2573899
  • Item #12246655
  • Manufacturer Part #2573-899
4.6 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Constructed from brass, glass, and steel
  • Includes opal glass shades
  • Requires (3) medium (E26) 60 watt bulbs (not included)
  • Capable of being dimmed
  • ETL listed for damp locations
  • Covered by Minka Lavery's 1 year manufacturer warranty
  • 1 year-limited manufacturer's warranty.
  • Requires Certification
Dimensions & Measurements
Height
8 in
Width
23 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Dark Matte Black
Glass Type
Frosted
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Ambient Lighting
Lighting Style
Farmhouse
Material
Brass, Glass, Steel
Number of Lights
3
Proposition 65
WARNING: This product can expose you to chemicals which are known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
180 W
Warranty & Product Information
ADA Compliant
No
Type
M2573899
UPC
747396139081