32 x 25-1/2 in. Oval Pivoting Mirror in Polished Chrome
32 x 25-1/2 in. Oval Pivoting Mirror in Polished Chrome
Frequently Purchased Together
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-1/4 in
- Glass Type:
- Excavation
- Height:
- 32 in
- Installation Type:
- Wall Mount
- Material:
- Glass
- Width:
- 25-1/2 in