34W 2-Light Fluorescent Medium Bi-Pin T8 Vanity Fixture in Brushed Nickel
34W 2-Light Fluorescent Medium Bi-Pin T8 Vanity Fixture in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brushed Nickel
- White acrylic glass
- Minka Lavery® collection
- UL listed - damp location
- Dimensions: 25-1/2" W x 6" H x 4-1/4" L
- Requires two F17W 24T8/G13 florescent tube bulbs
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4-1/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- White Acrylic
- Green Product:
- Yes, Energy Star
- Height:
- 6 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- Fluorescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Lights:
- 2
- UL Listed:
- Yes
- Watts:
- 34 W
- Width:
- 25-1/4 in