DESCRIPTION

  • ADA compliant
  • Chrome
  • Dimensions: 24-1/4" W x 5-1/2" H x 4" L
  • LED diodes lasting up to 30,000 hours of continual use
  • Minka Lavery® collection
  • Mitered White glass
  • Provides 1802 lumens
  • Requires one 37W LED bulb

Minka-Lavery High Rise Bath 37W 1-Light Bath Light

M2922L

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
LED
Collection
High Rise Bath
Color Finish
Polished Chrome
Color Finish Category
Chromes
Color Temperature
3000
Depth
4 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Mitered White
Height
5-1/2 in
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Material
Glass
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
37
Width
24-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS