This product requires certification to purchase.

4-Light Pendant

Minka Lavery

4-Light Pendant

  • Fast #
  • Part #M2103726
  • Item #9930703
  • Manufacturer Part #2103-726
4.8 out of 5 Customer Rating
Brand image
Minka Lavery

4-Light Pendant

  • Fast #
  • Part #M2103726
  • Item #9930703
  • Manufacturer Part #2103-726
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of steel
  • Can be installed on vaulted ceilings
  • Requires (4) 60 watt Candelabra (E12) bulbs
  • Comes with down rods
  • Capable of being dimmed
  • ETL listed for damp locations
  • Requires Certification

Documents

Dimensions & Measurements
Depth
16 in
Height
23-3/4 in
Length
16 in
Minimum Height
34 in
Width
16 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Coal, Soft Brass
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10.5
Lighting Direction
Up Lighting
Lighting Style
Modern
Material
Steel
Number of Lights
4
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
240 W
Warranty & Product Information
Type
M2103726
UPC
747396121062