This product requires certification to purchase.

4-Light Vanity Fixture

Minka Lavery

4-Light Vanity Fixture

  • Fast #
  • Part #M223466A
  • Item #10482176
  • Manufacturer Part #2234-66A
5 out of 5 Customer Rating
Brand image
Minka Lavery

4-Light Vanity Fixture

  • Fast #
  • Part #M223466A
  • Item #10482176
  • Manufacturer Part #2234-66A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1.00
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Constructed of steel
  • Featuring: hammered glass shades
  • Can be mounted to provide up or down lighting
  • Requires (4) 60 watt candelabra (E12) bulbs
  • Recommended for use with Vintage Edison style bulbs
  • ETL listed for damp locations
  • Requires Certification
Dimensions & Measurements
Height
6 in
Length
32-1/2 in
Width
32-1/2 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Coal
Glass Type
Water
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Ambient Lighting
Lighting Style
Modern
Material
Steel
Number of Lights
4
Electrical & Operational Information
Power Source
Hardwired, Electric
Volts
120V
Watts
240 W
Warranty & Product Information
ADA Compliant
No
Type
M223466A
UPC
747396129419