DESCRIPTION

  • Brushed Nickel
  • Clear glass
  • Dimensions: 8-1/2" W x 13" H x 15" L
  • ETL listed - damp location
  • Minka Lavery® Downtown Edison collection
  • Requires one 60W medium base bulb

Minka-Lavery Downtown Edison 60W 1-Light Wall Sconce

M71162

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Downtown Edison
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
12-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear
Height
13 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Glass
Number Of Lights
1
Sconce Type
Reversible
UL Listed
Yes
Watts
60
Width
8-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS