DESCRIPTION

  • Chrome
  • Dimensions: 18" W x 5-1/4" H x 3-1/2" L
  • ETL listed - damp location
  • Inside ribbed with White glass
  • Minka Lavery® Daventry collection
  • Requires two 60W medium base bulbs
  • Vertical or horizontal installation

Minka-Lavery Hyllcastle Bath 60W 2-Light Bath Light

M6522

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Incandescent
Collection
Hyllcastle Bath
Color Finish
Chrome
Color Finish Category
Chromes
Depth
3-1/2 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
White Ribbed
Height
5-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T10
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Material
Glass
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
60
Width
18 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS