DESCRIPTION

Minka-Lavery Harbour Point 60W 5-Light Medium Incandescent Chandelier with Venetian Scavo

M4175

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Harbour Point
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Height
15 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T10
Number Of Lights
5
UL Listed
Yes
Watts
60
Width
20-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS