This product requires certification to purchase.

8-Light Pendant

Minka Lavery

8-Light Pendant

  • Fast #
  • Part #M3658695
  • Item #10482206
  • Manufacturer Part #3658-695
5 out of 5 Customer Rating
Brand image
Minka Lavery

8-Light Pendant

  • Fast #
  • Part #M3658695
  • Item #10482206
  • Manufacturer Part #3658-695
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1.00
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Constructed of steel
  • Featuring: textured, fluted glass shade
  • Can be installed on vaulted ceilings
  • Comes with hanging chain
  • Requires (8) 60 watt candelabra (E12) bulbs
  • Recommended for use with Vintage Edison style bulbs
  • ETL listed for damp locations
  • Requires Certification
Dimensions & Measurements
Depth
22 in
Height
2-1/2 in
Length
22 in
Minimum Height
28-1/2 in
Width
22 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Soft Brass
Glass Type
Crackle
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Ambient Lighting
Lighting Style
Modern
Material
Steel
Number of Lights
8
Electrical & Operational Information
Volts
120V
Watts
480 W
Warranty & Product Information
Type
M3658695
UPC
747396129921