This product requires certification to purchase.

60W 1-Light Medium E-26 Incandescent Pendant in Aged Kinston Bronze with Brass

Minka Lavery

Ainsley 60W 1-Light Medium E-26 Incandescent Pendant in Aged Kinston Bronze with Brass

  • Fast #
  • Part #M3040560
  • Item #7661514
  • Manufacturer Part #3040-560
3.7 out of 5 Customer Rating
Brand image
Minka Lavery

Ainsley 60W 1-Light Medium E-26 Incandescent Pendant in Aged Kinston Bronze with Brass

  • Fast #
  • Part #M3040560
  • Item #7661514
  • Manufacturer Part #3040-560
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Comes with a ribbed clear glass shade
  • Can be installed on sloped ceilings
  • Requires (1) 60 watt max medium (E26) bulb (Not Included)
  • Rod suspended design
  • Recommended for use with vintage Edison bulbs
  • Capable of being dimmed
  • Rated for dry locations
  • Includes 72" wire
  • Covered under Minka Lavery's 1 year limited warranty
  • Requires Certification
Dimensions & Measurements
Diameter
3-1/4 in
Height
56-1/2 in
Length
5 in
Width
3-1/4 in
Characteristics & Features
Collection
Ainsley
Color Finish Category
Bronze Tones
Color Finish Name
Aged Kinston Bronze, Brass
Dimmable
Yes
Glass Type
Clear
Installation Type
Stem Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T10
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Glass, Metal
Number of Lights
1
Proposition 65
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
UL Listed
Suitable for Dry Locations
UPC
747396108407