60W 6-Light Pendant in Dark Rubbed Sienna with Aged Silver
Astrapia 60W 6-Light Pendant in Dark Rubbed Sienna with Aged Silver
Frequently Purchased Together
Product Details
- Requires six 60W candelabra base bulbs
- Dimensions: 20" W x 23-1/2" H
- Dark Rubbed Sienna/Aged Silver
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Astrapia
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Dark Rubbed Sienna/Aged Silver
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 23-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Number of Lights:
- 6
- Power Source:
- Electric
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 20 in