100W 1-Light Wall Sconce in Nutmeg with Etched Marble Glass
Calavera™ 100W 1-Light Wall Sconce in Nutmeg with Etched Marble Glass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Minka Lavery 1-Light Nutmeg Wall Sconce is defined by the softness of the alabaster dust shade, coupled with the simple elegance of the architectural frame.
- Constructed of steel and alabaster dust for lasting beauty
- Uses one 100 watt medium base bulb, sold separately
- Compatible with standard wall dimmer
- Alabaster dust creates a beautiful warm glow when illuminated
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Calavera™
- Color Finish Category:
- Browns
- Color Finish Name:
- Nutmeg
- ETL Listed:
- No
- Glass Type:
- Etched Marble
- Height:
- 6-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 747396018706
- Wall Sconce Type:
- Wall Washer
- Watts:
- 100 W
- Width:
- 12-3/4 in