4-1/2 in. 60W 2-Light Candelabra E-12 Incandescent Wall Sconce in Aged Charcoal
Camden Square 4-1/2 in. 60W 2-Light Candelabra E-12 Incandescent Wall Sconce in Aged Charcoal
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable steel construction is built to last and offers a clean, polished look
- Uses two 60-Watt maximum, candelabra base bulbs
- This Camden Square 2-light Aged Steel finish from Minka-Lavery is such a vision with its contemporary design.
- Clear seedy glass panes create a diffused effect when illuminated
- Compatible with standard wall dimmer
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Camden Square
- Color Finish Category:
- Blacks
- Color Finish Name:
- Aged Charcoal
- Depth:
- 4-1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 9-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- Material:
- Glass
- Number of Lights:
- 2
- UL Listed:
- No
- Wall Sconce Type:
- Wallchiere
- Watts:
- 60 W
- Width:
- 8 in