This product requires certification to purchase.

4-Light Pendant in Coal Black/Signature Brass

Minka Lavery

Colwick 4-Light Pendant in Coal Black/Signature Brass

  • Fast #
  • Part #M1464883
  • Item #10416629
  • Manufacturer Part #1464-883
5 out of 5 Customer Rating
Brand image
Minka Lavery

Colwick 4-Light Pendant in Coal Black/Signature Brass

  • Fast #
  • Part #M1464883
  • Item #10416629
  • Manufacturer Part #1464-883
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
13.88 in
Height
17-22/25 in
Minimum Height
24-22/25 in
Overall Height
95-19/50 in
Width
13-22/25 in
Characteristics & Features
Collection
Colwick
Color Finish Category
Blacks
Color Finish Name
Coal Black, Signature Brass
Dimmable
No
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Ambient Lighting
Lighting Style
Modern
Material
Steel
Number of Lights
4
Electrical & Operational Information
Volts
120V
Watts
240 W
Warranty & Product Information
ETL Listed
Yes
Type
M1464883
UPC
747396128931