75W 1-Light Bath Light in Aged Patina Iron

You last purchased this on
 
Minka Lavery

Compositions 75W 1-Light Bath Light in Aged Patina Iron

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Lavery

Compositions 75W 1-Light Bath Light in Aged Patina Iron

  • Fast #
  • Part #M6461273
  • Item #4058688
  • Manufacturer Part #6461-273
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Aged Patina Iron Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Constructed of steel, glass and stone for durable beauty
  • Uses one 75-watt Xenon T4 mini-candelabra bulb, included
  • The ML 1-Light Bath Light combines travertine stone with an aged iron finish. The etched opal glass adds a brilliant splash of light.
  • Instructions included for assembly and installation
  • ETL listed for damp indoor locations
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Compositions
Color Finish Category:
Iron Tones
Color Finish Name:
Aged Patina Iron
Depth:
5-1/2 in
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched Opal
Height:
6-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Mini Candelabra E-11
Light Bulb Shape Code:
T4
Light Bulb Type:
Xenon
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Glass
Number of Lights:
1
UL Listed:
Yes
Wall Sconce Type:
Vanity
Watts:
75 W
Width:
6-1/4 in