Culture Chic 60W 4-Light Candelabra E-12 Semi-Flush Mount Ceiling Fixture in Catalina Silver

Part #M3669598  |  Item #7577271  |  Manufacturer Part #3669-598

Color/Finish: Catalina Silver

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Culture Chic by Minka Lavery is glamorous and untamed
  • A beautiful play in Catalina Silver circular geometry showcasing the adaptability to today's decorating tastes

Specifications

ADA Compliant: No

Collection: Culture Chic

Color Finish: Catalina Silver

Color Finish Category: Silver Tones

Diameter: 16 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Ripple

Height: 13-1/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: T8

Lighting Direction: Up Lighting

Number Of Lights: 4

UL Listed: Suitable for Damp Locations

Watts: 60

Weight: 9.17

Width: 16 in