This product requires certification to purchase.

DABR 8 60W E12 PEND *VORTIC

You last purchased this on
 
Minka Lavery

DABR 8 60W E12 PEND *VORTIC

  • Fast #
  • Part #M4677111
  • Item #7577359
  • Manufacturer Part #4677-111
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka Lavery

DABR 8 60W E12 PEND *VORTIC

  • Fast #
  • Part #M4677111
  • Item #7577359
  • Manufacturer Part #4677-111
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The Vortic Flow by Minka Lavery is concentric with two-tone bands captivating and mesmerizing in Dark Bronze with Mosaic Gold interior, while abstract arrays of light cast gorgeous patterns inviting fashionable harmony
  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Bronze/Mosaic Gold
Diameter:
30 in
Height:
9 in
Light Bulb Shape Code:
T8
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Number of Lights:
8
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
Watts:
60 W