40W 6-Light Pendant in Brushed Nickel
Downtown Edison 40W 6-Light Pendant in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Downtown Edison
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 23-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 5-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Contemporary
- Number of Lights:
- 6
- UL Listed:
- No
- Watts:
- 40 W