60W 1-Light Medium E-26 Incandescent Mini Pendant in Downtown Bronze with Gold
Elyton 60W 1-Light Medium E-26 Incandescent Mini Pendant in Downtown Bronze with Gold
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The Elyton by Minka Lavery has elegant curves that capture a graceful beauty as they seem to flow in timeless motion in Downton Bronze finish with Gold highlights using a clear Seeded glass
Specifications
- ADA Compliant:
- No
- Collection:
- Elyton
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Downtown Bronze/Gold
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 7-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Transitional
- Number of Lights:
- 1
- Product Type:
- Mini Pendant
- UL Listed:
- Yes
- Watts:
- 60 W
- Width:
- 3-1/4 in