100W 2-Light Wall Sconce in Iron Oxide with Etched White Glass
Fieldale Lodge 100W 2-Light Wall Sconce in Iron Oxide with Etched White Glass
Frequently Purchased Together
Product Details
Product Details
- Minka Lavery® collection
- Iron Oxide
- Etched Opal glass
- Requires two 100W medium base bulbs
- Dimensions: 6-1/2" W x 17-1/4" H x 4" L
- ETL listed - damp location
- ADA compliant
- Dimmable
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Fieldale Lodge
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Iron Oxide
- Depth:
- 4 in
- ETL Listed:
- Yes
- Glass Type:
- Etched White
- Height:
- 17-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 2
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Wall Washer
- Watts:
- 100 W
- Width:
- 6-1/4 in