2-Light 100W Wall Sconce with Etched Opal in Smoked Iron
Fieldale Lodge 2-Light 100W Wall Sconce with Etched Opal in Smoked Iron
Frequently Purchased Together
Product Details
- Smoked Iron
- Etched Opal glass
- Minka Lavery® collection
- Dimmable
- ETL listed - damp location
- ADA compliant
- Dimensions: 6-1/2" W x 17-1/4" H x 4" L
- Requires two 100W medium base bulbs
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Fieldale Lodge
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Smoked Iron
- Depth:
- 4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal
- Height:
- 17-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 2
- UL Listed:
- No
- Wall Sconce Type:
- Wall Washer
- Watts:
- 100 W
- Width:
- 6-1/2 in