3-Light LED Bath Fixture in Polished Chrome
Glorietta 3-Light LED Bath Fixture in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome finish with clear crystal glass and clean simple lines with transitional/contemporary style that will complement a variety of decor styles
- This Energy Saving LED vanity bath fixture is maintenance free using integrated LED modules
- Upgrade your bath lighting with energy saving LED technology installing the Glorietta collection by Minka Lavery
- Dimensions: 24" W x 6" H x 6-1/2" D
- Requires three 8W LED bulbs
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Glorietta
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- Depth:
- 6-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Crystal
- Height:
- 6 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1590
- Material:
- Glass
- Number Of Hours:
- 30000 h
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- No
- Watts:
- 8 W
- Width:
- 24 in