This product requires certification to purchase.

1-Light Wall Sconce in Coal

Minka Lavery

Haisley 1-Light Wall Sconce in Coal

  • Fast #
  • Part #M409166A
  • Item #9539532
  • Manufacturer Part #4091-66A
3.3 out of 5 Customer Rating
Brand image
Minka Lavery

Haisley 1-Light Wall Sconce in Coal

  • Fast #
  • Part #M409166A
  • Item #9539532
  • Manufacturer Part #4091-66A
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • (1) maximum medium (E26) bulb required
  • Dimmable with compatible dimming bulbs
  • ETL rated for damp locations
  • Requires Certification
Dimensions & Measurements
Height
11-63/100 in
Length
4-7/8 in
Width
4-22/25 in
Characteristics & Features
Collection
Haisley
Color Finish Category
Blacks
Color Finish Name
Coal
Dimmable
Yes
Glass Type
Clear, Etched
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Transitional
Material
Glass
Number of Lights
1
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For mor information: www.P65Warns.ca.gov
Wall Sconce Type
Upward Arm
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
Type
M409166A
UPC
747396115849