This product requires certification to purchase.

2 Light 19 in. Tall Indoor Wall Sconce in Sand Coal/Soft Brass

Minka Lavery

Hillstone 2 Light 19 in. Tall Indoor Wall Sconce in Sand Coal/Soft Brass

  • Fast #
  • Part #M3202781
  • Item #10239059
  • Manufacturer Part #3202-781
5 out of 5 Customer Rating
Brand image
Minka Lavery

Hillstone 2 Light 19 in. Tall Indoor Wall Sconce in Sand Coal/Soft Brass

  • Fast #
  • Part #M3202781
  • Item #10239059
  • Manufacturer Part #3202-781
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
5-13/100 in
Height
19 in
Width
8-1/4 in
Characteristics & Features
Collection
Hillstone
Color Finish Name
Sand Coal, Soft Brass
Dimmable
Yes
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Traditional
Material
Metal
Number of Lights
2
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
Type
M3202781
UPC
747396124438