4-Light Ceiling Mount Foyer Light in Brio Gold

You last purchased this on
 
Minka Lavery

Laurel Estate 4-Light Ceiling Mount Foyer Light in Brio Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Lavery

Laurel Estate 4-Light Ceiling Mount Foyer Light in Brio Gold

  • Fast #
  • Part #M4448582
  • Item #7104937
  • Manufacturer Part #4448-582
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brio Gold Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Durable steel construction is built to last and offers a clean, polished look
  • Uses 4 light, 60-Watt candelabra base bulbs
  • Transform the look of a room from the top down with this four light sophisticated crystal foyer pendant from the Laurel Estate collection by Minka Lavery.
  • Clear crystals create a beautiful effect when illuminated
  • Compatible with standard wall dimmer
  • Requires Certification

Specifications

Collection:
Laurel Estate
Color Finish Category:
Gold Tones
Color Finish Name:
Brio Gold
Depth:
17 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
29-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10.5
Light Bulb Type:
Halogen
Lighting Direction:
Up Lighting
Material:
Glass
Number of Lights:
4
UL Listed:
No
Watts:
60 W
Width:
17 in