100W 5-Light Bath Light in Florentine Silver
Lucero 100W 5-Light Bath Light in Florentine Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal and glass construction provide lasting beauty
- Uses five 100 watt medium base bulbs, sold separately
- Jessica McClintock, world renowned fashion designer, entrepreneur and business woman, brings romance and excitement to lighting with Jessica McClintock Home, The Romance Collection.
- Installation and assembly instructions included
- ETL listed for indoor locations
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Lucero
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Florentine Silver
- Depth:
- 5 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 6 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- Material:
- Glass
- Number of Lights:
- 5
- UL Listed:
- No
- Watts:
- 100 W
- Width:
- 36-1/2 in