9-3/4 x 27-1/2 in. 120W 3-Light Wall Mount Candelabra E-12 Incandescent Outdoor Wall Lantern in Heritage™
Newport™ 9-3/4 x 27-1/2 in. 120W 3-Light Wall Mount Candelabra E-12 Incandescent Outdoor Wall Lantern in Heritage™
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The Great Outdoors® Newport™ wall mount
- Heritage™
- Mouth Blown Clear Optic glass
- Requires 3 candelabra base bulbs, up to 60W
- Hand applied multi-step finish
- UL Listed for wet locations
Specifications
- ADA Compliant:
- No
- Collection:
- Newport™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Heritage
- Depth:
- 13-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 27-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 9-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Classic, Mediterranean, Transitional
- Material:
- Aluminum, Glass
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 747396620169
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 120 W
- Width:
- 9-3/4 in