4-Light Outdoor Wall Sconce in Sand Coal
Noble Hill 4-Light Outdoor Wall Sconce in Sand Coal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Constructed from aluminum and glass
- Can be installed on vaulted ceilings
- Requires (4) candelabra (E12) 60 watt bulbs (not included)
- Capable of being dimmed
- Rated for installation in wet locations
Specifications
- Collection:
- Noble Hill
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sand Coal
- Depth:
- 19
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 26-1/2
- Length:
- 26-1/2
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Colonial
- Material:
- Aluminum, Glass
- Number of Lights:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- Type:
- M7213766
- UPC:
- 747396122069
- Volts:
- 120V
- Watts:
- 60
- Width:
- 26-1/2