11-3/4 x 16-1/2 in. Ceiling Light in Vintage Bronze
Overland Park 11-3/4 x 16-1/2 in. Ceiling Light in Vintage Bronze
Frequently Purchased Together
Product Details
- Vintage Bronze
- Etched White glass
- Minka Lavery® Overland Park collection
- Dimmable
- Dimensions: 16-1/2" W x 11-3/4" H
- Requires three 100W medium base bulbs
Specifications
- ADA Compliant:
- No
- Collection:
- Overland Park
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vintage Bronze
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched White
- Height:
- 11-3/4 in
- Installation Type:
- Semi-flush Mount
- Length:
- 16-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 3
- UL Listed:
- No
- Watts:
- 100 W
- Width:
- 16-1/2 in