30-1/2 in. 4-Light Bath Light with Etched White Glass in Vintage Bronze

You last purchased this on
 
Minka Lavery

Overland Park 30-1/2 in. 4-Light Bath Light with Etched White Glass in Vintage Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Lavery

Overland Park 30-1/2 in. 4-Light Bath Light with Etched White Glass in Vintage Bronze

  • Fast #
  • Part #M6964284
  • Item #4811335
  • Manufacturer Part #6964-284
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vintage Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Vintage Bronze
  • Etched White glass
  • Minka Lavery® Overland Park collection
  • ETL listed - damp location
  • Reversible
  • Dimensions: 30-1/2" W x 9" H x 5-3/4" L
  • Requires four 100W medium base bulbs
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Overland Park
Color Finish Category:
Bronze Tones
Color Finish Name:
Vintage Bronze
Depth:
5-3/4 in
Energy Star Compliant:
No
Height:
9 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Material:
Glass
Number of Lights:
4
UL Listed:
No
Watts:
100 W
Width:
30-1/2 in