100W 1-Light Mini Pendant with French Scavo Glass in Harvard Court Bronze
Paradox™ 100W 1-Light Mini Pendant with French Scavo Glass in Harvard Court Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Harvard Court Bronze
- French scavo glass
- Minka Lavery® Paradox™ collection
- Adjustable to 49-1/2" H max
- Dimensions: 6-1/2" W x 5-1/2" H
- Requires one 100W medium base bulb
Documents
Specifications
- Collection:
- Paradox™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Harvard Court Bronze
- Diameter:
- 6-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- French Scavo
- Height:
- 53-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 100 W