2-Light Bathroom Light in Brushed Nickel

You last purchased this on
 
Minka Lavery

Parsons Studio 2-Light Bathroom Light in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Lavery

Parsons Studio 2-Light Bathroom Light in Brushed Nickel

  • Fast #
  • Part #M610284
  • Item #5071783
  • Manufacturer Part #6102-84
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Brushed Nickel
  • Clear with interior etched White glass
  • Minka Lavery® Parsons Studio collection
  • ETL listed - damp location
  • Reversible
  • Dimensions: 15" W x 8-3/4" H x 6" L
  • Requires two 100W medium base bulbs
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Parsons Studio
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
5-3/4 in
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear, Etched White
Height:
8-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Glass
Number of Lights:
2
UL Listed:
No
Watts:
100 W
Width:
15 in