60W 2-Light Bath Light with Clear Glass in Brushed Nickel
Poleis 60W 2-Light Bath Light with Clear Glass in Brushed Nickel
Frequently Purchased Together
Product Details
- Durable steel construction is built to last and offers a clean, polished look
- Uses 2 medium base bulbs, 60-Watt maximum
- This 1-light Poleis Collection wall sconce by Minka Lavery will update your home with its traditional and eye-catching design.
- Angle faceted glass creates a beautiful glow when illuminated
- Compatible with standard wall dimmer
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Collection:
- Poleis
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 7 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 2
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 16 in