100W 8-Light Medium E-27 Incandescent Chandelier with Venetian Scavo in Iron Oxide
Raiden™ 100W 8-Light Medium E-27 Incandescent Chandelier with Venetian Scavo in Iron Oxide
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- W: 34" H: 34"
- 8 100W M Bulbs Required
- Chandelier; Iron Oxide Finish w/ Venetian Scavo Glass
Documents
Specifications
- Collection:
- Raiden™
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Iron Oxide™
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Venetian Scavo
- Height:
- 34-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Number of Lights:
- 8
- UL Listed:
- Yes
- Watts:
- 100 W
- Width:
- 33-1/2 in