23-1/2 in. 3-Light Bath Light with Ribbed Opal Glass in Polished Chrome

You last purchased this on
 
Minka Lavery

Signature 23-1/2 in. 3-Light Bath Light with Ribbed Opal Glass in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Lavery

Signature 23-1/2 in. 3-Light Bath Light with Ribbed Opal Glass in Polished Chrome

  • Fast #
  • Part #M579377
  • Item #4663701
  • Manufacturer Part #5793-77
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Chrome
  • Ribbed Opal glass
  • Minka Lavery® collection
  • Dimmable
  • ETL listed - damp location
  • Reversible
  • Dimensions: 23-1/2" W x 9" H x 7-1/4" L
  • Requires three 100W medium base bulbs
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Signature
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
7-1/4 in
Energy Star Compliant:
No
Height:
9-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Material:
Glass
Number of Lights:
3
UL Listed:
No
Watts:
100 W
Width:
23-1/2 in