This product requires certification to purchase.

60W 1-Light Medium E-26 Incandescent Wall Sconce in Copper Bronze Patina

Minka Lavery

Signature 60W 1-Light Medium E-26 Incandescent Wall Sconce in Copper Bronze Patina

  • Fast #
  • Part #M4460647
  • Item #4432916
  • Manufacturer Part #4460-647
5 out of 5 Customer Rating
Brand image
Minka Lavery

Signature 60W 1-Light Medium E-26 Incandescent Wall Sconce in Copper Bronze Patina

  • Fast #
  • Part #M4460647
  • Item #4432916
  • Manufacturer Part #4460-647
5 out of 5 Customer Rating

X Points

Color Finish Name: Copper Bronze Patina Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • With a modern flair, the Minka Lavery 1-Light Wall Sconce will brighten your space.
  • Constructed of steel and glass for lasting beauty
  • Uses one 60-Watt T10 medium base bulb, sold separately
  • Compatible with standard wall dimmer
  • Etched opal glass creates a diffused effect when illuminated
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Depth
4 in
Height
15-1/4 in
Weight
1.76 lb
Width
4-1/4 in
Characteristics & Features
Collection
Signature
Color Finish Category
Bronze Tones
Color Finish Name
Copper Bronze Patina
Dimmable
Yes
Glass Type
Etched Opal
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T10
Light Bulb Style
Tubular
Light Bulb Type
Incandescent
Lighting Direction
Up Lighting
Lighting Style
Transitional
Material
Glass
Number of Lights
1
Proposition 65
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
Electrical & Operational Information
Watts
60 W
Warranty & Product Information
ADA Compliant
Yes
ETL Listed
Yes
UL Listed
Suitable for Damp Locations
UPC
747396082479