100W 5-Light Medium E-26 Incandescent Pendant in Painted Bronze with Natural Brushed Brass
Studio 5 100W 5-Light Medium E-26 Incandescent Pendant in Painted Bronze with Natural Brushed Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Durable steel construction is built to last and offers a clean, polished fixture
- Uses 6-100-Watt medium base bulbs (not included)
- The Studio 5 collection by Minka Lavery design takes a straight-forward approach to execute simplicity at its best consistent with urban trends.
- Adjustable height 97 in. maximum
- Compatible with standard wall dimmer
Specifications
- ADA Compliant:
- No
- Collection:
- Studio 5
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Painted Bronze/Natural Brushed Brass
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear, Inside Etched, White
- Height:
- 23-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 38 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 5
- Product Type:
- Pendant
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 18.89 lb
- Width:
- 14 in