100W 2-Light Bath Light with Marbre Grabar Glass in Tofino Bronze
Tofino™ 100W 2-Light Bath Light with Marbre Grabar Glass in Tofino Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Classic style is evident in the scrolling fame of the Minka Lavery 2-Light Bath Light.
- Steel and glass construction provide lasting beauty
- Uses two 100-Watt medium base bulbs, sold separately
- Can be installed with lights up or down
- Compatible with standard wall dimmer
Specifications
- ADA Compliant:
- No
- Collection:
- Tofino™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tofino Bronze
- Depth:
- 8 in
- ETL Listed:
- No
- Glass Type:
- Marbre Grabar™
- Height:
- 12-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 2
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 747396055879
- Watts:
- 100 W
- Width:
- 14 in