This product requires certification to purchase.

15 in. LED Flush Mount Ceiling Fixture in Coal

Minka Lavery

Vantage® 15 in. LED Flush Mount Ceiling Fixture in Coal

  • Fast #
  • Part #M70966AL
  • Item #9930808
  • Manufacturer Part #709-66A-L
4.4 out of 5 Customer Rating
Brand image
Minka Lavery

Vantage® 15 in. LED Flush Mount Ceiling Fixture in Coal

  • Fast #
  • Part #M70966AL
  • Item #9930808
  • Manufacturer Part #709-66A-L
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Coal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Uses integrated LED edge-lit technology for low maintenance and energy saving benefits
  • Constructed from steel with an acrylic diffuser
  • Dimmable with compatible dimmers
  • ETL rated for damp locations
  • Requires Certification
Dimensions & Measurements
Height
1 in
Length
15 in
Width
15 in
Characteristics & Features
Collection
Vantage®
Color Finish Category
Blacks
Color Finish Name
Coal
Color Temperature
3000
Light Bulb Base Type
Integrated
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Material
Acrylic, Aluminum
Number of Lights
1
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
Electrical & Operational Information
Average Life
5.71 yr
Lumens
1786
Number Of Hours
50000 hr
Volts
120V
Watts
30 W
Warranty & Product Information
UPC
747396119168