This product requires certification to purchase.

Vantage - 30-inch LED BATH VANITY

Minka Lavery

Vantage Vantage - 30-inch LED BATH VANITY

  • Fast #
  • Part #M51384L
  • Item #10239103
  • Manufacturer Part #513-84-L
4.4 out of 5 Customer Rating
Brand image
Minka Lavery

Vantage Vantage - 30-inch LED BATH VANITY

  • Fast #
  • Part #M51384L
  • Item #10239103
  • Manufacturer Part #513-84-L
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
2-1/2 in
Height
4-3/4 in
Width
30 in
Characteristics & Features
Collection
Vantage
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
Yes
Installation Type
Wall Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Modern, Contemporary
Material
Metal
Number of Lights
1
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
28 W
Warranty & Product Information
ADA Compliant
Yes
ETL Listed
Yes
UPC
747396124896