60W 5-Light Candelabra E-12 Incandescent Pendant in Dark Bronze with Mosaic Gold

You last purchased this on
 
Minka Lavery

Vortic Flow 60W 5-Light Candelabra E-12 Incandescent Pendant in Dark Bronze with Mosaic Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Lavery

Vortic Flow 60W 5-Light Candelabra E-12 Incandescent Pendant in Dark Bronze with Mosaic Gold

  • Fast #
  • Part #M4675111
  • Item #7577230
  • Manufacturer Part #4675-111
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Dark Bronze/Mosaic Gold Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Dark Bronze w/Mosaic Gold Interior
  • Requires five 60W candelabra base bulbs
  • The Vortic Flow by Minka Lavery is concentric with two-tone bands captivating and mesmerizing in Dark Bronze with Mosaic Gold interior, while abstract arrays of light cast gorgeous patterns inviting fashionable harmony
  • Dimensions: 16" W x 9" H
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Vortic Flow
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Bronze/Mosaic Gold
Color Temperature:
2700
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
9 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
T8
Light Bulb Style:
Tubular
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Contemporary, Traditional
Lumens:
3250
Material:
Metal, Steel
Number of Lights:
5
Product Type:
Pendant
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Weight:
8.82 lb
Width:
16 in