60W 8-Light Candelabra E-12 Incandescent Pendant in Dark Bronze with Mosaic Gold
Vortic Flow 60W 8-Light Candelabra E-12 Incandescent Pendant in Dark Bronze with Mosaic Gold
Frequently Purchased Together
Product Details
- The Vortic Flow by Minka Lavery is concentric with two-tone bands captivating and mesmerizing in Dark Bronze with Mosaic Gold interior, while abstract arrays of light cast gorgeous patterns inviting fashionable harmony
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Vortic Flow
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze/Mosaic Gold
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 11 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Up Lighting
- Lighting Style:
- Transitional
- Number of Lights:
- 8
- Product Type:
- Pendant
- UL Listed:
- Yes
- Watts:
- 60 W
- Width:
- 28 in